Crouse Hinds (Eaton) LL48-60W-765 /-F-1N LED Luminaire, Fluorescent, 58W | Graybar Store
     
Crouse Hinds (Eaton) - LED Luminaire, Fluorescent, 58W - LL48-60W-765 /-F-1N
+ / - Hover over image to Zoom
Other Views

    LED Luminaire, Fluorescent, 58W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL48-60W-765 /-F-1N
    SKU: 25482582
    $2,065.03
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:58W
    Use With:Marine and Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL48-60W-765 /-F-1N
    • UNSPSC 39111503
    • Lamp Type Fluorescent
    • Lamp Watts 58W
    Product Overview:
    LED Luminaire, Fluorescent, 58 W, Marine and Wet Locations