Crouse Hinds (Eaton) LL47 CG LL Form 7 Conduit Body Cover/Gasket, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - LL Form 7 Conduit Body Cover/Gasket, 1-1/4 in. - LL47 CG
+ / - Hover over image to Zoom
Other Views

    LL Form 7 Conduit Body Cover/Gasket, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LL47 CG
    SKU: 99836956
    $87.78
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 7
    Length:6-1/2 in.
    Height:2-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LL47 CG
    • Application Rigid conduit
    • Type LL
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 7
    • Height 2-5/16 in.
    • Length 6-1/2 in.
    • Materials Feraloy Iron Alloy
    • SKU Spec Sheet
      LL47 CG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4 LL Form 7 Conduit Cover/Gasket
    1 1/4 LL FORM 7 CONDUIT COVER/GASKET