Bridgeport Fittings LLR-46 LL/LR Conduit Body | Graybar Store
Bridgeport Fittings - LL/LR Conduit Body - LLR-46
+ / - Hover over image to Zoom
Other Views

    LL/LR Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LLR-46
    SKU: 25234395
    $51.38
    Checking Pricing
         
    No. of Hubs:2
    Trade Size (Inches):2 in.
    Capacity (Cubic Inch):88.5
    Length:10-1/4 in.
    Width (Inches):4-3/16
    Cable Entry:Bottom; Side
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LLR-46
    • Color Grey
    • UNSPSC 39131708
    • Body Type LL; LR
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 88.5
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 10-1/4 in.
    • Materials Aluminum
    • No. of Hubs 2
    • Width (Inches) 4-3/16
    • For Use With EMT Conduit; IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 2 in.
    • SKU Spec Sheet
      LLR-46 Specification Sheet
      LLR-46 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LL/LR Conduit Body, Aluminum, Yes, Gray, LL; LR, Width (Inches): 4-3/16 in