Columbia Lighting LJT Series Lensed Troffer, LED, 120/277V | Graybar Store
     
Columbia Lighting - LJT Series Lensed Troffer, LED, 120/277V
+ / - Hover over image to Zoom
Other Views

    LJT Series Lensed Troffer, LED, 120/277V

    Manufacturer: Columbia Lighting
         

    • Manufacturer Columbia Lighting
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Fixture Size (feet)
    Price
    LJT22-35HLG-FSA12-EDU
    25603798
    3
    Many Shielding Choices; Metal to Metal Light Leak Protection on all Four Sides of Shielding Frame Fixed Output; Step
    0 to 10V
    White
    3800 Lumens
    2 x 2 ft
    $157.01 / EA
    SKU
    25603798
    No. of Lamps
    3
    Additional Features
    Many Shielding Choices; Metal to Metal Light Leak Protection on all Four Sides of Shielding Frame Fixed Output; Step
    Voltage Rating
    0 to 10V
    Color
    White
    Lumen Output
    3800 Lumens
    Fixture Size (feet)
    2 x 2 ft
    $157.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LJT24-35MLG-FSA12-EDU
    25603797
    Call for Pricing
    SKU
    25603797
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Fixture Size (feet)
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LJT24-40-ML-G-FSA12-EDU
    25641150
    $151.55 / EA
    SKU
    25641150
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Fixture Size (feet)
    $151.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LJT14-40MLSM-FA12-EDU
    25841068
    Call for Pricing
    SKU
    25841068
    No. of Lamps
    Additional Features
    Voltage Rating
    Color
    Lumen Output
    Fixture Size (feet)
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock