Square D (Schneider Electric) LJL36400U31X PowerPact Molded Case Circuit Breaker, 400A, 600V, 3-Pole, L-Frame, Line/Load Lugs | Graybar Store
     
Square D (Schneider Electric) - PowerPact Molded Case Circuit Breaker, 400A, 600V, 3-Pole, L-Frame, Line/Load Lugs - LJL36400U31X
+ / - Hover over image to Zoom
Other Views

    PowerPact Molded Case Circuit Breaker, 400A, 600V, 3-Pole, L-Frame, Line/Load Lugs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LJL36400U31X
    SKU: 25438231
    $7,495.48
    Checking Pricing
         
    Amps:400A
    Interrupting Rating:25 KA @ 600 VAC
    Pole:3-Pole
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LJL36400U31X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 400A
    • Interrupting Rating 25 KA @ 600 VAC
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 400A,25 kA @ 600 VAC,3-Poles,400 A,50/60 Hz,600 V AC,Electronic Standard Micrologic 3.3 LI,L- Frame,Line/Load Lugs,Molded Case Circuit Breaker,PowerPact,UL Listed, CSA Certified
    UL Listed, CSA Certified