Square D (Schneider Electric) LJA36400U33X Molded Case Circuit Breaker, 400A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 400A, 600V, Plug-In - LJA36400U33X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 400A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LJA36400U33X
    SKU: 25424630
    $8,111.89
    Checking Pricing
         
    Amps:400A
    Interrupting Rating:600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LJA36400U33X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 400A
    • Interrupting Rating 600VAC,65kA @ 480VAC-25kA @ 600VAC-100kA @ 240VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 400A,25 kA 600 V AC-65 kA 480 V AC-100 kA 240 V AC,600 V AC,400 A,400 A,600 V AC,J,circuit breaker,electronic standard Micrologic 3.3 S LSI,plug-in