Rayovac KECR2450-2G Lithium Keyless Entry Battery | Graybar Store
Rayovac - Lithium Keyless Entry Battery - KECR2450-2G
+ / - Hover over image to Zoom
Other Views

    Lithium Keyless Entry Battery

    Manufacturer: Rayovac
    Manufacturer #: KECR2450-2G
    SKU: 25480735
    Checking Pricing
    Battery Type:Electronic Keyless Entry Battery
    Tool Application:Medical Devices; Remote Controls; Watches
    Package Quantity:10 Pack per Case; 2 per Pack
    Voltage (Volts):6
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # KECR2450-2G
    • Voltage (Volts) 6
    • UNSPSC 26111710
    • Battery Type Electronic Keyless Entry Battery
    • Package Quantity 10 Pack per Case; 2 per Pack
    • Tool Application Medical Devices; Remote Controls; Watches
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Lithium Keyless Entry Battery, Battery Type: Electronic Keyless Entry Battery, Tool Application: Medical Devices; Remote Controls; Watches, Voltage (Volts): 6 V, Length: 0.35 (Package) in