Rayovac KECR2032-2G Lithium Battery | Graybar Store
Rayovac - Lithium Battery - KECR2032-2G
+ / - Hover over image to Zoom
Other Views

    Lithium Battery

    Manufacturer: Rayovac
    Manufacturer #: KECR2032-2G
    SKU: 25694088
    Checking Pricing
    Battery Type:Watch and Electronic Battery
    Tool Application:Medical Devices; Remote Controls; Watches
    Package Quantity:10 Pack per Case; 2 per Pack
    Voltage (Volts):3
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # KECR2032-2G
    • Voltage (Volts) 3
    • UNSPSC 26111710
    • Battery Type Watch and Electronic Battery
    • Package Quantity 10 Pack per Case; 2 per Pack
    • Tool Application Medical Devices; Remote Controls; Watches
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Lithium Battery, Battery Type: Watch and Electronic Battery, Tool Application: Medical Devices; Remote Controls; Watches, Voltage (Volts): 3 V, Length: 0.26 (Package) in