Electri-Flex NM-14-BLK-1-1/4-100FT Liquatite® Non-Metallic Liquidtight Flexible Conduit, 1-1/4 in. | Graybar Store
     
Electri-Flex - Liquatite® Non-Metallic Liquidtight Flexible Conduit, 1-1/4 in. - NM-14-BLK-1-1/4-100FT
+ / - Hover over image to Zoom
Other Views

    Liquatite® Non-Metallic Liquidtight Flexible Conduit, 1-1/4 in.

    Manufacturer: Electri-Flex
    Manufacturer #: NM-14-BLK-1-1/4-100FT
    SKU: 25308736
    $158.61
    Checking Pricing
    Items sold in feet or each.
         
    Length:100 ft.
    Trade Size (Inches):1-1/4
    Color / Finish:Black
    Brand or Series:Liquatite®
    Inner Diameter:1.38 to 1.41 in.
    Outer Diameter:1.38 to 1.41 in.
    Size (Inches):1-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-14-BLK-1-1/4-100FT
    • UNSPSC 39131706
    • Brand or Series Liquatite®
    • Color / Finish Black
    • Inner Diameter 1.38 to 1.41 in.
    • Length 100 ft.
    • Materials PVC
    • Outer Diameter 1.38 to 1.41 in.
    • Size (Inches) 1-1/4
    • Temperature Rating -20 to 80 Deg. C
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquatite® Liquidtight Conduit, PVC, Trade Size (Inches): 1-1/4 in, Length: 100 ft, Black, Inner Diameter: 1.38 to 1.41 in. This liquid flexible non-metallic conduit is non-conductive and non-corrosive.
    The conduit is also lightweight for easy handling, transportation and installation. This is a general purpose, non-metallic liquid-tight conduit hat offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline, and oils.