Electri-Flex NM-15-GRY-1-1/2-CUT REEL liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1-1/2 in. | Graybar Store
     
Electri-Flex - liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1-1/2 in. - NM-15-GRY-1-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1-1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: NM-15-GRY-1-1/2-CUT REEL
    SKU: 25187207
    $2.50
    Checking Pricing
         
    Length:Cut Reel
    Trade Size (Inches):1-1/2
    Inner Diameter:1.575 to 1.6 in. I.D.
    Outer Diameter:1.865 to 1.9 in
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-15-GRY-1-1/2-CUT REEL
    • Color Grey
    • UNSPSC 39131706
    • Inner Diameter 1.575 to 1.6 in. I.D.
    • Length Cut Reel
    • Outer Diameter 1.865 to 1.9 in
    • Trade Size (Inches) 1-1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    liquatite® Liquidtight Conduit, PVC, Trade Size (Inches): 1-1/2 in, Length: 50 ft, Gray, Inner Diameter: 1.575 to 1.6 in