Crouse Hinds (Eaton) Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat

    Manufacturer: Crouse Hinds (Eaton)
         

    Liquidator™ malleable iron 45° flexible metallic liquidtight connector bonds liquid tight conduit to an enclosure or box. Connector is insulated.

    • Manufacturer Crouse Hinds (Eaton)
    • Bend (Degree) 90
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Additional Features
    Standard
    Price
    LTB20090GC
    92082685
    2 in.
    $203.39 / EA
    SKU
    92082685
    Size
    2 in.
    Additional Features
    Standard
    $203.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LTB7590GC
    92082681
    3/4 in.
    With 14 To 4 AWG Copper Grounding Lug
    UL 467, UL 514B, CSA C22.146
    $42.90 / EA
    SKU
    92082681
    Size
    3/4 in.
    Additional Features
    With 14 To 4 AWG Copper Grounding Lug
    Standard
    UL 467, UL 514B, CSA C22.146
    $42.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock