American Fittings STR100 Liquid Tight Connector, Zinc Plated Steel, Straight, 1 in. | Graybar Store
     
American Fittings - Liquid Tight Connector, Zinc Plated Steel, Straight, 1 in. - STR100
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Steel, Straight, 1 in.

    Manufacturer: American Fittings
    Manufacturer #: STR100
    SKU: 96004688
    $7.54
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # STR100
    • Size 1 in.
    • UNSPSC 39121700
    • Bend (Degree) 0
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquid Tight Connector, Trade Size (Inches): 1 in, Bend (Degree): 0, Steel