Electri-Flex NM-12-GRY-3/4-CUT REEL liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 3/4 Inch | Graybar Store
     
Electri-Flex - liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 3/4 Inch - NM-12-GRY-3/4-CUT REEL
+ / - Hover over image to Zoom
Other Views

    liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 3/4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: NM-12-GRY-3/4-CUT REEL
    SKU: 25187200
    $212.94
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3/4
    Size (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-12-GRY-3/4-CUT REEL
    • UNSPSC 39131706
    • Size (Inches) 3/4
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquatite® 3/4 in. non-metallic liquidtight flexible conduit, inside bend radius 4.25 in., cut reel with grey finish.