Electri-Flex NM-11-GRY-1/2-CUT REEL liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1/2 Inch | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Electri-Flex - liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1/2 Inch - NM-11-GRY-1/2-CUT REEL
+ / - Hover over image to Zoom
Other Views

    liquatite® Non-Metallic Liquidtight Flexible Conduit-Cut Reel, 1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: NM-11-GRY-1/2-CUT REEL
    SKU: 25187198
    $0.73
    Checking Pricing
         
    Length:Cut Reel
    Trade Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # NM-11-GRY-1/2-CUT REEL
    • UNSPSC 39131706
    • Length Cut Reel
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquatite® 1/2 in. non-metallic liquidtight flexible conduit, inside bend radius 3.25 in., cut reel. with grey finish.