Klein Tools 809-36 Lineman's Double-Face Hammer | Graybar Store
     
Klein Tools - Lineman's Double-Face Hammer - 809-36
+ / - Hover over image to Zoom
Other Views

    Lineman's Double-Face Hammer

    Manufacturer: Klein Tools
    Manufacturer #: 809-36
    SKU: 88153960
    $64.91
    Checking Pricing
         
    Size:36 oz.
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 809-36
    • Size 36 oz.
    • Application Designed for Pole-Line Work
    • Type Lineman's Double-Face
    • UNSPSC 27111602
    • Handle Material Plastic
    • Length 14 in.
    • SKU Spec Sheet
      809-36 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Linemans double face hammer - rugged and well balanced, with the weight to drive lag bolts