Salisbury E416BCYB/10 Lineman Gloves Class 4 Gloves Bell Cuff, Size 10 | Graybar Store
     
Salisbury - Lineman Gloves Class 4 Gloves Bell Cuff, Size 10 - E416BCYB/10
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 4 Gloves Bell Cuff, Size 10

    Manufacturer: Salisbury
    Manufacturer #: E416BCYB/10
    SKU: 25191932
    $668.44
    Checking Pricing
         
    Color:Black, Yellow
    Size:10
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E416BCYB/10
    • Color Black, Yellow
    • Size 10
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lineman gloves class 4 16in. black with yellow inside ,size 10. AC Max. Use Voltage- 36000, AC test voltage- 40000.