Salisbury E011Y/8H Lineman Gloves Class 0 Low Voltage, Size 8 | Graybar Store
     
Salisbury - Lineman Gloves Class 0 Low Voltage, Size 8 - E011Y/8H
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 0 Low Voltage, Size 8

    Manufacturer: Salisbury
    Manufacturer #: E011Y/8H
    SKU: 25401505
    $129.11
    Checking Pricing
         
    Color:Yellow
    Size:8.5
    Glove Material Type:Type 1 natural rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011Y/8H
    • Color Yellow
    • Size 8.5
    • Application electrical insulating, max usage 1000V
    • Glove Material Type Type 1 natural rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 11 inch length, Size 8 yellow color. AC Max. Use Voltage- 1500, AC Test Voltage- 5000.