Salisbury E011BLO/11 Lineman Gloves Class 0 Low Voltage, Size 11 | Graybar Store
     
Salisbury - Lineman Gloves Class 0 Low Voltage, Size 11 - E011BLO/11
+ / - Hover over image to Zoom
Other Views

    Lineman Gloves Class 0 Low Voltage, Size 11

    Manufacturer: Salisbury
    Manufacturer #: E011BLO/11
    SKU: 25401460
    $118.35
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange, Blue
    Size:11
    Glove Material Type:Natural Rubber
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011BLO/11
    • Color Orange, Blue
    • Size 11
    • Application Hand Shock Protection
    • Glove Material Type Natural Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Gloves 11 inch length, Size 11 orange color with blue insider. AC Max. Use Voltage- 1500, AC Test Voltage- 5000.