Bulwark SAJLBD LN L Lineman Coat Comfortouch 11.5OZ, Size L Tall | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bulwark - Lineman Coat Comfortouch 11.5OZ, Size L Tall - SAJLBD LN L
+ / - Hover over image to Zoom
Other Views

    Lineman Coat Comfortouch 11.5OZ, Size L Tall

    Manufacturer: Bulwark
    Manufacturer #: SAJLBD LN L
    SKU: 25798529
    $169.57
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Brown Duck
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SAJLBD LN L
    • Color Brown Duck
    • Gender Mens
    • Size L Tall
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Bulwark Flame Resistant 11 oz Cotton/Nylon Excel FR ComforTouch Brown Duck Lineman's Coat with Self Fabric Lay-Flat Collar, Brown Duck. Size Large Tall.