Lutron NT-1PS-WH Nova T® Controls, Linear Slide, Small Control, 120/277V, Single-Pole, White | Graybar Store
     
Lutron - Nova T® Controls, Linear Slide, Small Control, 120/277V, Single-Pole, White - NT-1PS-WH
+ / - Hover over image to Zoom
Other Views

    Nova T® Controls, Linear Slide, Small Control, 120/277V, Single-Pole, White

    Manufacturer: Lutron
    Manufacturer #: NT-1PS-WH
    SKU: 88163663
    $27.26
    Checking Pricing
         
    Additional Features:Slide Up To On Down To Off; Works With All Load Type
    Voltage Rating:120/277 V
    No. of Buttons:1
    Color:White
    Switch Type:1-Pole
    Rating:20 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-1PS-WH
    • Color White
    • UNSPSC 39122212
    • Additional Features Slide Up To On Down To Off; Works With All Load Type
    • Rating 20 A
    Product Overview:
    Nova T® Linear-Slide Switch, Switch Style: Slide, White, No. of Buttons: 1, Voltage Rating: 120/277 V, Rating: 20 A