RAB Lighting SHARK2-25NW/D10 SHARK Linear LED Washdown, Dimmable, White, 2 ft., 25W, 4000K, 73 CRI | Graybar Store
     
RAB Lighting - SHARK Linear LED Washdown, Dimmable, White, 2 ft., 25W, 4000K, 73 CRI - SHARK2-25NW/D10
+ / - Hover over image to Zoom
Other Views

    SHARK Linear LED Washdown, Dimmable, White, 2 ft., 25W, 4000K, 73 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: SHARK2-25NW/D10
    SKU: 25819365
    $190.16
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120 to 277 V
    Lamp Watts:25 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SHARK2-25NW/D10
    • UNSPSC 39112102
    • Lamp Watts 25 W
    • No. of Lamps 1
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Linear LED Washdown Fixture, Lamp Type: LED, Lamp Watts: 25 W, Voltage Rating: 120 to 277 V, No. of Lamps: 1