RAB Lighting SHARK4-50W/D10 SHARK Linear LED Washdown, Dimmable, White, 4 ft., 50W, 5000K, 75 CRI | Graybar Store
     
RAB Lighting - SHARK Linear LED Washdown, Dimmable, White, 4 ft., 50W, 5000K, 75 CRI - SHARK4-50W/D10
+ / - Hover over image to Zoom
Other Views

    SHARK Linear LED Washdown, Dimmable, White, 4 ft., 50W, 5000K, 75 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: SHARK4-50W/D10
    SKU: 25793975
    $225.05
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120 to 277 V
    Lamp Watts:50 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # SHARK4-50W/D10
    • UNSPSC 39112102
    • Lamp Watts 50 W
    • No. of Lamps 1
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Linear LED Washdown Fixture, Lamp Type: LED, Lamp Watts: 50 W, Voltage Rating: 120 to 277 V, No. of Lamps: 1