Leviton 13654-SWP Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Low Profile | Graybar Store
     
Leviton - Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Low Profile - 13654-SWP
+ / - Hover over image to Zoom
Other Views

    Linear Fluorescent Lampholder, Snap In/Slide On, Thermoplastic, 120W 600V, Low Profile

    Manufacturer: Leviton
    Manufacturer #: 13654-SWP
    SKU: 25241668
    $7.85
    Checking Pricing
         
    Body Type/Material:Low-Profile Snap-In/Slide-On
    Rating:120W, 600V
    Lampholder Type:Linear Fluorescent
    Lamp Base:Miniature Bi-Pin Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13654-SWP
    • UNSPSC 39101605
    • Body Type/Material Low-Profile Snap-In/Slide-On
    • Lamp Base Miniature Bi-Pin Base
    • Lampholder Type Linear Fluorescent
    • Rating 120W, 600V
    • SKU Spec Sheet
      13654-SWP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Thermoplastic 120W 600V low profile (0.62 lamp center) linear fluorescent lampholder for miniature bi pin lamps. Snap in or slide on mounting featuring Lamp Lock. Panel locator post for T 5 lamps.