Klein Tools 69409 Line Splitter 10x | Graybar Store
Klein Tools - Line Splitter 10x - 69409
+ / - Hover over image to Zoom
Other Views

    Line Splitter 10x

    Manufacturer: Klein Tools
    Manufacturer #: 69409
    SKU: 25794694
    $15.66
    Checking Pricing
         
    Tool Application:Measuring Current
    Length:4.67 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 69409
    • UNSPSC 32101529
    • Length 4.67 in.
    • Tool Application Measuring Current
    Product Overview:
    Line Splitter, Tool Application: Measuring Current, Overall Length (Inches): 4.67 in