Tripp Lite SMART1500LCDT Line-Interactive UPS | Graybar Store
Tripp Lite - Line-Interactive UPS - SMART1500LCDT
+ / - Hover over image to Zoom
Other Views

    Line-Interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500LCDT
    SKU: 25626006
    $322.51
    Checking Pricing
         
    VA Rating:1500 VA
    Watts:900 W
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Color:Black
    Dimensions:5.75 L x 15.4 W x 8 H in
    No. of Outlets:10 Outlet
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:5.75 in. L
    Phase:1
    Product Includes:USB Cable
    No. of Ports:2
    Amps:12A
    Cord Length (Feet):6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500LCDT
    • Color Black
    • Dimensions 5.75 L x 15.4 W x 8 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Rack Units 2
    • UNSPSC 39121610
    • Amps 12A
    • Cord Length (Feet) 6 ft.
    • Input Voltage 120 V
    • Length 5.75 in. L
    • Mount Type Rack Mount
    • No. of Outlets 10 Outlet
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes USB Cable
    • VA Rating 1500 VA
    • Watts 900 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Line-Interactive UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 5.75 in