Tripp Lite SMART1200LCD Line-Interactive UPS, Black, 120V, 17.25 in. | Graybar Store
Tripp Lite - Line-Interactive UPS, Black, 120V, 17.25 in. - SMART1200LCD
+ / - Hover over image to Zoom
Other Views

    Line-Interactive UPS, Black, 120V, 17.25 in.

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1200LCD
    SKU: 25059150
    $371.58
    Checking Pricing
         
    VA Rating:1200 VA
    Watts:700 W
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Color:Black
    Dimensions:17.25 L x 10.5 W x 3.5 H in
    No. of Outlets:8 Outlet
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:17.25 in.
    Phase:1
    Product Includes:DB9 Cable; Line-Interactive UPS; Mounting Hardware; Telephone Cable; USB Cable
    No. of Ports:2
    Amps:7A
    Cord Length (Feet):6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1200LCD
    • Color Black
    • Dimensions 17.25 L x 10.5 W x 3.5 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Rack Units 2
    • UNSPSC 39121011
    • Amps 7A
    • Cord Length (Feet) 6 ft.
    • Input Voltage 120 V
    • Length 17.25 in.
    • Mount Type Rack Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes DB9 Cable; Line-Interactive UPS; Mounting Hardware; Telephone Cable; USB Cable
    • VA Rating 1200 VA
    • Watts 700 W
    • SKU Spec Sheet
      SMART1200LCD Spec Sheet
    • Restrictions & Compliance
      WARNING:
      Cancer and Reproductive Harm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    black, 120V Line-Interactive UPS with 110 V; 115 V; 120 V output voltage and 120 V input voltage. The length is 17.25 inches.