Tripp Lite OMNIVS1000 Line-Interactive UPS | Graybar Store
Tripp Lite - Line-Interactive UPS - OMNIVS1000
+ / - Hover over image to Zoom
Other Views

    Line-Interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: OMNIVS1000
    SKU: 22084259
    $179.74
    Checking Pricing
         
    VA Rating:1000 VA
    Watts:500 W
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Color:Black
    Dimensions:7.5 L x 5.2 W x 10.8 H in
    No. of Outlets:8 Outlet
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Wall Mount
    Length:7.5 in. L
    Phase:1
    Product Includes:USB and Telephone Cable; User Manual with Warranty Information
    No. of Ports:2
    Amps:12A
    Cord Length (Feet):6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # OMNIVS1000
    • Color Black
    • Dimensions 7.5 L x 5.2 W x 10.8 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • UNSPSC 39121011
    • Amps 12A
    • Cord Length (Feet) 6 ft.
    • Input Voltage 120 V
    • Length 7.5 in. L
    • Mount Type Wall Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes USB and Telephone Cable; User Manual with Warranty Information
    • VA Rating 1000 VA
    • Watts 500 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Line-Interactive UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 7.5 in
    Tripp-Lite OmniVS Interactive UPS, Tower Line, 500 WTT, 120 VAC, 12 AMP, 60 HZ, Back-Up Time: 3.5 MINT (500 WTT), 14 MINT (250 WTT), Battery: 12 VDC, Hot-Swappable User Replaceable Battery, Interface: USB Communication (HID Enabled), Number Of Receptacles: 6 UPS Outlets, 2 Surge-Only Outlets, Receptacle: NEMA 5-15R, Mounting: Tower, Enclosure: PVC, Environmental Conditions: Operating Temperature: 32 To 104 DEG F, Storage Temperature: 5 To 122 DEG F, Relative Humidity: 0 To 95 PCT, Non-Condensing, AC Mode BTU/HR (Full Load): 70.8, Battery Mode BTU/HR (Full Load): 694.4, Length: 5.2 IN, Width: 7-1/2 IN, Height: 10.8 IN, 6 FT Cord With NEMA 5-15P Plug, RoHS Complaint, UL 1778 Listed, CSA Certified, NOM Certified, Meets FCC Part 15 Category B (EMI), For Personal Computers, Internetworking Equipment And Other Sensitive Electronics