Tripp Lite SMART1000RMXL2U Line-Interactive Sine Wave UPS | Graybar Store
Tripp Lite - Line-Interactive Sine Wave UPS - SMART1000RMXL2U
+ / - Hover over image to Zoom
Other Views

    Line-Interactive Sine Wave UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1000RMXL2U
    SKU: 25677439
    $663.28
    Checking Pricing
         
    VA Rating:1 KVA
    Watts:900 W
    Plug Type:5-15P
    Output Voltage:110 V; 115 V; 120 V
    Color:Black
    Dimensions:17.3 L x 13.45 W x 3.45 H in
    No. of Outlets:8
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:17.3 in.
    Phase:1
    Product Includes:DB9 Cable; EPO Cable; Line-Interactive Sine Wave UPS; Mounting Hardware; PowerAlert Software; USB
    No. of Ports:2
    Amps:9.2 A
    Cord Length (Feet):10 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1000RMXL2U
    • Color Black
    • Dimensions 17.3 L x 13.45 W x 3.45 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Rack Units 2
    • UNSPSC 39121011
    • Amps 9.2 A
    • Cord Length (Feet) 10 ft
    • Input Voltage 120 V
    • Length 17.3 in.
    • Mount Type Rack Mount
    • No. of Outlets 8
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA 5-15P
    • Product Includes DB9 Cable; EPO Cable; Line-Interactive Sine Wave UPS; Mounting Hardware; PowerAlert Software; USB
    • VA Rating 1 KVA
    • Watts 900 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Line-Interactive Sine Wave UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 17.3 in