Tripp Lite SMART3000RMXL2U Line-Interactive Sine Wave UPS | Graybar Store
Tripp Lite - Line-Interactive Sine Wave UPS - SMART3000RMXL2U
+ / - Hover over image to Zoom
Other Views

    Line-Interactive Sine Wave UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART3000RMXL2U
    SKU: 25369856
    $1,341.84
    Checking Pricing
         
    VA Rating:3 KVA
    Watts:2.88 KW
    Plug Type:L5-30P
    Output Voltage:110 V; 115 V; 120 V
    Color:Black
    Dimensions:17.5 L x 19 W x 3.5 H in
    No. of Outlets:8 Outlet
    Rack Units:2
    Input Voltage:120 V
    Plug Configuration:NEMA L5-30P
    Mount Type:Rack Mount
    Length:17.5 in. L
    Phase:1
    Product Includes:4-Post Rack Mount Installation Kit; Instruction Manual; PowerAlert Software with USB; Serial & EPO
    No. of Ports:2
    Amps:24A
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART3000RMXL2U
    • Color Black
    • Dimensions 17.5 L x 19 W x 3.5 H in
    • Plug Type L5-30P
    • No. of Ports 2
    • Rack Units 2
    • UNSPSC 39121610
    • Amps 24A
    • Cord Length (Feet) 10 ft.
    • Input Voltage 120 V
    • Length 17.5 in. L
    • Mount Type Rack Mount
    • No. of Outlets 8 Outlet
    • Output Voltage 110 V; 115 V; 120 V
    • Phase 1
    • Plug Configuration NEMA L5-30P
    • Product Includes 4-Post Rack Mount Installation Kit; Instruction Manual; PowerAlert Software with USB; Serial & EPO
    • VA Rating 3 KVA
    • Watts 2.88 KW
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Line-Interactive Sine Wave UPS, Output Voltage: 110 V; 115 V; 120 V, Input Voltage: 120 V, Black, Length: 17.5 in