Belden 1032A 01010000-CUT REEL Limited Tray Cable, Non-Plenum, Cut Reel, 18/2, Non-Plenum | Graybar Store
     
Belden - Limited Tray Cable, Non-Plenum, Cut Reel, 18/2, Non-Plenum - 1032A 01010000-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Limited Tray Cable, Non-Plenum, Cut Reel, 18/2, Non-Plenum

    Manufacturer: Belden
    Manufacturer #: 1032A 01010000-CUT REEL
    SKU: 25456436
    $0.58
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:10,000 ft. Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1032A 01010000-CUT REEL
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 10,000 ft. Cut Reel
    • Shielded Overall Beldfoil Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1032A Limited Tray Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Non-Plenum, Bare Copper, PVC