Square D (Schneider Electric) ZCMD25 Limit Switch Miniature, Metal Body, 240V, 5A, 2-Pole, 1NO/1NC, Slow Break | Graybar Store
     
Square D (Schneider Electric) - Limit Switch Miniature, Metal Body, 240V, 5A, 2-Pole, 1NO/1NC, Slow Break - ZCMD25
+ / - Hover over image to Zoom
Other Views

    Limit Switch Miniature, Metal Body, 240V, 5A, 2-Pole, 1NO/1NC, Slow Break

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCMD25
    SKU: 22101840
    $63.37
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:240
    Use With:XCMD Limit Switches
    Poles:2-Pole
    Contact Operation:1NO/1NC
    Action:Slow Break
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCMD25
    • UNSPSC 39122213
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Poles 2-Pole
    • Use With XCMD Limit Switches
    • Voltage Rating 240
    • Action Slow Break
    • SKU Spec Sheet
      ZCMD25 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Miniature metal body 240V 5A, 2-pole, 1NO/1NC slow break for use on XCMD series limit switches.