Square D (Schneider Electric) 9007R21 LIMIT SWITCH LEVER ARM T+FT+OPTIONS | Graybar Store
     
Square D (Schneider Electric) - LIMIT SWITCH LEVER ARM T+FT+OPTIONS - 9007R21
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH LEVER ARM T+FT+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007R21
    SKU: 88249307
    $169.01
    Checking Pricing
         
    Arm Length (Inches):8-7/16
    Roller Size (Inches):1-1/2 Dia. X 3-3/4 Delrin Roller
    Type of Arm:Conveyor Side Guide
    Roller Position:Delrin Roller
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007R21
    • UNSPSC 39122213
    • Arm Length (Inches) 8-7/16
    • Roller Size (Inches) 1-1/2 Dia. X 3-3/4 Delrin Roller
    • Roller Position Delrin Roller
    • Type of Arm Conveyor Side Guide
    • SKU Spec Sheet
      9007R21 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Limit switch 8-7/16 in. conveyor side guide lever arm with 1-1/2 dia. x 3-3/4 in. wide Delrin roller. For use with Type T and FT only.