Square D (Schneider Electric) 9007MS05S003182 LIMIT SWITCH 240VAC 10AMP MS +OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP MS +OPTIONS - 9007MS05S003182
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS05S003182
    SKU: 25272435
    $198.91
    Checking Pricing
         
    Amperage Rating:10
    Form:SPDT Form Z
    Connections:4-Pin Micro-Connector
    Cable Length (Feet):0.0
    Actuator Type:Omnidirectional-Wire Whisker
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS05S003182
    • Connections 4-Pin Micro-Connector
    • Cable Length (Feet) 0.0
    • UNSPSC 39122213
    • Amperage Rating 10
    • Form SPDT Form Z
    • NEMA Style 1; 2; 4; 6; 12; 13; 6P; IP67
    • Actuator Type Omnidirectional-Wire Whisker
    • SKU Spec Sheet
      9007MS05S003182 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS