Square D (Schneider Electric) 9007MS10S0500 LIMIT SWITCH 240VAC 10AMP MS +OPTIONS | Graybar Store
Square D (Schneider Electric) - LIMIT SWITCH 240VAC 10AMP MS +OPTIONS - 9007MS10S0500
+ / - Hover over image to Zoom
Other Views

    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007MS10S0500
    SKU: 22087858
    $149.50
    Checking Pricing
         
    Amperage Rating:10
    Form:SPDT Form C
    Connections:#18 AWG SJTO Cable
    Cable Length (Feet):18.0
    Actuator Type:Booted Top Plunger
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007MS10S0500
    • Connections #18 AWG SJTO Cable
    • Cable Length (Feet) 18.0
    • UNSPSC 39122213
    • Amperage Rating 10
    • Form SPDT Form C
    • NEMA Style 1; 2; 4; 6; 12; 13; 6P; IP67
    • Actuator Type Booted Top Plunger
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH 240VAC 10AMP MS +OPTIONS