Klein Tools 44002 Lightweight Lockback Knife, 2-3/8 in. Blade | Graybar Store
     
Klein Tools - Lightweight Lockback Knife, 2-3/8 in. Blade - 44002
+ / - Hover over image to Zoom
Other Views

    Lightweight Lockback Knife, 2-3/8 in. Blade

    Manufacturer: Klein Tools
    Manufacturer #: 44002
    SKU: 22082492
    $43.86
    Checking Pricing
         
    Blade Length (Inches):2-3/8 in.
    Length Closed (Inches):3-1/2
    Blade Type:Drop Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44002
    • Type Lockback Knives
    • UNSPSC 27111504
    • Blade Length (Inches) 2-3/8 in.
    • Blade Type Drop Point
    • Length Closed (Inches) 3-1/2
    • Materials Stainless Steel, Anodized Aluminum
    • SKU Spec Sheet
      44002 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Lockback pocket knife with impact resistant nylon resin handle
    • Blade is AUS8 stainless hardened to 58-59 Rc.
    • Premium quality blade offers superior edge holding.
    • Thumb stud (reversible) provides easy one-handed opening.