AFL Telecommunications FM003098 LightLink SC Adapter Plate, 6-Fiber, Black | Graybar Store
     
AFL Telecommunications - LightLink SC Adapter Plate, 6-Fiber, Black - FM003098
+ / - Hover over image to Zoom
Other Views

    LightLink SC Adapter Plate, 6-Fiber, Black

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003098
    SKU: 25805231
    $36.49
    Checking Pricing
         
    Fiber Count:6
    Insert Material:Metal
    Adapter Housing Color:Aqua
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003098
    • Color Black
    • Adapter Housing Color Aqua
    • Fiber Count 6
    • Insert Material Metal
    • ECCN EAR99
    Product Overview:
    FM00 LightLink Adapter Plate, SC, Black, Fiber Count: 6, Metal