AFL Telecommunications FM003124 LightLink ST Adapter Plate | Graybar Store
     
AFL Telecommunications - LightLink ST Adapter Plate - FM003124
+ / - Hover over image to Zoom
Other Views

    LightLink ST Adapter Plate

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003124
    SKU: 25748795
    $30.66
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:12
    Insert Material:Metal
    Adapter Housing Color:Metallic
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003124
    • Color Black
    • Adapter Housing Color Metallic
    • Fiber Count 12
    • Insert Material Metal
    • ECCN EAR99
    Product Overview:
    FM00 LightLink Adapter Plate, ST, Black, Fiber Count: 12, Metal