AFL Telecommunications FM003295 LightLink SC Adapter Plate, 12-Fiber, Black | Graybar Store
     
AFL Telecommunications - LightLink SC Adapter Plate, 12-Fiber, Black - FM003295
+ / - Hover over image to Zoom
Other Views

    LightLink SC Adapter Plate, 12-Fiber, Black

    Manufacturer: AFL Telecommunications
    Manufacturer #: FM003295
    SKU: 25655010
    $57.74
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:12
    Insert Material:Metal
    Adapter Housing Color:Aqua
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FM003295
    • Color Black
    • UNSPSC 43223323
    • Adapter Housing Color Aqua
    • Fiber Count 12
    • Insert Material Metal
    • SKU Spec Sheet
      FM003295 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    FM00 LightLink Adapter Plate, SC, Black, Fiber Count: 12, Metal