AFC Cable Systems MC STAT ALUM 12/2 CU 250C 5804-42-00, MC-Stat® Lite Cable, Aluminum, Black/White, 250 ft. Coil | Graybar Store
     
AFC Cable Systems - 5804-42-00, MC-Stat® Lite Cable, Aluminum, Black/White, 250 ft. Coil - MC STAT ALUM 12/2 CU 250C
+ / - Hover over image to Zoom
Other Views

    5804-42-00, MC-Stat® Lite Cable, Aluminum, Black/White, 250 ft. Coil

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC STAT ALUM 12/2 CU 250C
    SKU: 25254264
    $1,014.21
    Checking Pricing
    Items sold in feet or each.
         
    Wire Colors:Black and White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft.
    Alternate Manufacturer Part No.:5804-42-00
    Armor:Aluminum
    Conductor Material:Copper
    Solid/Stranded:Solid
    Packaging:Coil
    Brand or Series:MC Stat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC STAT ALUM 12/2 CU 250C
    • No. of Conductors 2
    • Type Light
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 5804-42-00
    • Brand or Series MC Stat
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Coil
    • SKU Spec Sheet
      MC STAT ALUM 12/2 CU 250C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC-Stat® lite cable has (2) 12 AWG conductors. Cable is black and white with a green 12 AWG solid grounding conductor and a white 120/280V neutral conductor. Cable is packaged in a 250 foot coil. AFC Cable Manufacturer Number 5804-42-00.
    MC-Stat® Lite Cable
    • Interlocked Aluminum Strip Armor
    • Copper Conductor
    • THHN with Protective Polypropylene Covering on Each Insulated Conductor
    • 90° C Maximum Temperature Rating Dry
    • Two Grounding Means: (1) Combined Armor and Full Sized Ground Conductor and (2) Full-Sized Green Insulated Copper Grounding Conductor
    • White Neutral 120/280V Conductor
    • 600V Maximum Voltage Rating
    • UL 1569, 83, 1479, 1581, 2556, File Reference E80042
    • Federal spec A-A-59544 (formerly J-C-30B)
    • NEC® 330, 300.22(C), 230.43, 250.118, 392, 396, 501, 502, 503, 517, 530, 518, 520, 645, 690.31(E)
    • Meets all OSHA and HUD requirements
    • May be surface mounted, fished and/or embedded in plaster
    • UL Classified 1, 2, and 3 hour through (Fire) penetration product, R14141
    • NEC® 300.22(C) Environmental Air Handling Spaces
    • Cable Tray Rated, install per NEC®
    • U.S. Patent No. 8,088,997 B2, No. 8,278,554 B2
    • Made in USA of US and/or imported materials