AFC Cable Systems MC QUIK MC/AC 12/2 CU BL/WH AL GRD 250C 3104-42-05, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Blue/White | Graybar Store
     
AFC Cable Systems - 3104-42-05, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Blue/White - MC QUIK MC/AC 12/2 CU BL/WH AL GRD 250C
+ / - Hover over image to Zoom
Other Views

    3104-42-05, MC-Quik® Lite Cable™ Cable, Aluminum Armor, Blue/White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC QUIK MC/AC 12/2 CU BL/WH AL GRD 250C
    SKU: 25467308
    $148.29
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:2
    Wire Colors:Blue and White
    Solid/Stranded:Solid
    Alternate Manufacturer Part No.:3104-42-05
    Armor:Aluminum
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC QUIK MC/AC 12/2 CU BL/WH AL GRD 250C
    • No. of Conductors 2
    • Type Light
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 3104-42-05
    • Brand MC-Quik
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Blue and White
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC-Quik® Lite Cable™ cable with aluminum armor has (2) 12 AWG conductors. Cable is blue and white and is packaged in a 250 foot coil. AFC Cable Alternate Manufacture Number 3104-42-05.