Liebert (Vertiv) GXT3-1000MT120 Liebert GXt3 Series 1000VA Tower UPS Protection Mini Tower | Graybar Store
     
Liebert (Vertiv) - Liebert GXt3 Series 1000VA Tower UPS Protection Mini Tower - GXT3-1000MT120
+ / - Hover over image to Zoom
Other Views

    Liebert GXt3 Series 1000VA Tower UPS Protection Mini Tower

    Manufacturer: Liebert (Vertiv)
    Manufacturer #: GXT3-1000MT120
    SKU: 25384614
    $1,207.76
    Checking Pricing
         
    Amperage:15
    Voltage (Volts):1000 VA
    Watts:900 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Liebert (Vertiv)
    • Manufacturer # GXT3-1000MT120
    • Voltage (Volts) 1000 VA
    • Amperage 15
    • UNSPSC 26111722
    • Watts 900 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Liebert® GXT3™ 120V rack/ mini tower 1000VA/900W, 15 Amp.
    • Load Capacity-1000 VA
    • Form Factor-2U Tower/Rack Mountable
    • UPS Type- Online UPS
    • Input Voltage-110 V AC
    • Receptacles-6 x NEMA 5-15R