Oldcastle Precast 31250121 Synertech® Duo Mold Cover, Junction Box 2436, Blank | Graybar Store
     
Oldcastle Precast - Synertech® Duo Mold Cover, Junction Box 2436, Blank - 31250121
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Cover, Junction Box 2436, Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 31250121
    SKU: 25093022
    $260.71
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 35-5/8 in.
    Logo:Blank
    Additional Features:Cover Only
    Depth:2.75 in.
    Alternate Manufacturer Part No.:SYN2436T000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 31250121
    • Logo Blank
    • Type Materials
    • UNSPSC 39121300
    • Additional Features Cover Only
    • Alternate Manufacturer Part No. SYN2436T000
    • Depth 2.75 in.
    • Nominal Opening Dimensions (Inches) 24 x 35-5/8 in.
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Synertech® Duo Mold Lid, Depth (Inches): 2-3/4 in, Nominal Opening Dimensions (Inches): 24 W x 35-5/8 L in, Blank