Philips Lighting LI501H4 Ballast Ignitor, 1.65 in. Dia, 3.7 in. L, 250W | Graybar Store
     
Philips Lighting - Ballast Ignitor, 1.65 in. Dia, 3.7 in. L, 250W - LI501H4
+ / - Hover over image to Zoom
Other Views

    Ballast Ignitor, 1.65 in. Dia, 3.7 in. L, 250W

    Manufacturer: Philips Lighting
    Manufacturer #: LI501H4
    SKU: 25238055
    $83.31
    Checking Pricing
         
    Quick Order:Y
    Diameter (Inches):1.65 in.
    Max Lamp Wattage:250 W
    Length:3.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # LI501H4
    • UNSPSC 39101804
    • Diameter (Inches) 1.65 in.
    • Length 3.7 in.
    • Max Lamp Wattage 250 W
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1.65 in, 3.7 in, 250 W