Hubbell Building Automation LHUSS1W Occupancy Sensor, Ultrasonic, Self-Adaptive Time Delay, 4 to 30 (Auto Mode) min Timer Range, 120/277Vac,White,Wall | Graybar Store
     
Hubbell Building Automation - Occupancy Sensor, Ultrasonic, Self-Adaptive Time Delay, 4 to 30 (Auto Mode) min Timer Range, 120/277Vac,White,Wall - LHUSS1W
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Ultrasonic, Self-Adaptive Time Delay, 4 to 30 (Auto Mode) min Timer Range, 120/277Vac,White,Wall

    Manufacturer: Hubbell Building Automation
    Manufacturer #: LHUSS1W
    SKU: 25054585
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Wall Mount
    Additional Features:Dual Circuit has Isolated Relays, No Minimum Load Requirement, Zero Arc Point Switching
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Building Automation
    • Manufacturer # LHUSS1W
    • Color White
    • UNSPSC 39121500
    • Additional Features Dual Circuit has Isolated Relays, No Minimum Load Requirement, Zero Arc Point Switching
    • Installation Type Wall Mount
    • Sensor Type Ultrasonic
    • Time Delay Type Self-Adaptive
    • Timer Range 4 to 30 (Auto Mode) min
    • Voltage 120/277 V ac
    • Country of Origin US - USA
    Product Overview:
    Occupancy Sensor, Ultrasonic, Self-Adaptive, 4 to 30 (Auto Mode) min, 120/277 V ac, White, Wall