Corning LHSE420123C-81001B Lightguide Distribution Center Housing, Stubbed, Platinum, 144 Fiber | Graybar Store
     
Corning - Lightguide Distribution Center Housing, Stubbed, Platinum, 144 Fiber - LHSE420123C-81001B
+ / - Hover over image to Zoom
Other Views

    Lightguide Distribution Center Housing, Stubbed, Platinum, 144 Fiber

    Manufacturer: Corning
    Manufacturer #: LHSE420123C-81001B
    SKU: 25649885
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Accommodates:144 Fiber
    Color:Platinum
    Depth:11 in.
    Height:9 in.
    Width:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # LHSE420123C-81001B
    • Color Platinum
    • Mounting Style Rack Mount
    • Type Lightguide Distribution Center Housing
    • Accommodates 144 Fiber
    • Depth 11 in.
    • Height 9 in.
    • Width 17 in.
    • For Use With Central Office, Carrier Networks and CATV Environments
    Product Overview:
    Lightguide Distribution Center stubbed housing has a capacity of 144 fiber.
    LDC connector housings provide interconnect and cross -connect capabilities between the outside plant, riser or distribution cables and the opto-electronics. The housings can be wall- or rack-mounted in 19- or 23-in equipment racks and are available in a variety of connector capacities. The housings include hardware so they can be mounted to the front or rear of the rack rails or flush mounted to the wall. They are also equipped with standard 12.7 cm (5 in) frontal projection with optional 10.79 cm (4.25 in).