Lithonia Lighting LHQM LED B R M6 Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277V, Black HousingWith Red Letters, 4.3W | Graybar Store
     
Lithonia Lighting - Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277V, Black HousingWith Red Letters, 4.3W - LHQM LED B R M6
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting-Exit Combinations, Thermoplastic, LED, 120/277V, Black HousingWith Red Letters, 4.3W

    Manufacturer: Lithonia Lighting
    Manufacturer #: LHQM LED B R M6
    SKU: 25704042
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Twin Heads
    Color:Black Housing With Red Letters
    Fixture Wattage:4.3 W
    Alternate Manufacturer Part No.:186HU2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LHQM LED B R M6
    • Color Black Housing With Red Letters
    • UNSPSC 39111707
    • Additional Features Twin Heads
    • Alternate Manufacturer Part No. 186HU2
    • Fixture Wattage 4.3 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Voltage 120/277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LHQM LED Lamp Head Nickel-Cadmium Battery
    Impact- and scratch-resistant thermoplastic housing;Universal mounting: top, end and back;Ni-cad battery;HO battery options allow use with up to six LED lamp heads