Square D (Schneider Electric) LHL36000M Automatic Molded Case Switch, 400A, 600V, L-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Automatic Molded Case Switch, 400A, 600V, L-Frame, Thermal Magnetic - LHL36000M
+ / - Hover over image to Zoom
Other Views

    Automatic Molded Case Switch, 400A, 600V, L-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LHL36000M
    SKU: 88241459
    $5,723.92
    Checking Pricing
         
    Amps:400A
    Interrupting Rating:250VDC-600VAC,65kA @ 240VAC-35kA @ 480VAC-25kA @ 600VAC-50kA @ 125VDC-50kA @ 250VDC
    Voltage (Volts):600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LHL36000M
    • Voltage (Volts) 600 V
    • UNSPSC 39121616
    • Amps 400A
    • Interrupting Rating 250VDC-600VAC,65kA @ 240VAC-35kA @ 480VAC-25kA @ 600VAC-50kA @ 125VDC-50kA @ 250VDC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 400A,400 A,50/60 Hz,600 V,L-Frame,Molded Case Switch,Thermal Magnetic