Hoffman (nVent) LHC353020SS Type 4X Enclosure, Stainless Steel, Hinged Cover | Graybar Store
     
Hoffman (nVent) - Type 4X Enclosure, Stainless Steel, Hinged Cover - LHC353020SS
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, Hinged Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LHC353020SS
    SKU: 97100407
    $850.69
    Checking Pricing
    Items sold in feet or each.
         
    Standard:Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 4, 4X, 12, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66
    Depth:11.81 in.
    Material:Stainless Steel
    Height:7.87 in.
    Width:13.78 in.
    Brand or Series:INLINE™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LHC353020SS
    • Type INLINE#153;, Type 4X
    • UNSPSC 39121324
    • Brand or Series INLINE™
    • Depth 11.81 in.
    • Height 7.87 in.
    • Width 13.78 in.
    • Material Stainless Steel
    • Standard Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 4, 4X, 12, File No. E61997, NEMA/EEMAC Type 4, 4X, 12, CSA File No. 42186: Type 4, 4X, 12, IEC 60529, IP66
    • SKU Spec Sheet
      LHC353020SS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Inst. Box,Type 4X Hinged Cover, Bulletin A54S (Stainless Steel INLINE Instrumentation Enclosures), Size/Dims: 350x300x200mm, Material/Finish: SS Type 304
    Aesthetic styling, flush latches and an attractive, stroked finish make INLINE#153; Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover. 16 gauge covers and doors and 14 gauge bodies; Type 304 or 316L stainless steel, Seams continuously welded and ground smooth, External formed body flange trough, Large perimeter body opening, Fastening holes in back of body for direct mounting or optional external mounting brackets, Seamless foam-in-place gasket, M6 bonding provision on cover, M6 ground stud in body, Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes INLINE Screw-Cover Enclosures:, Captivated Type 316 stainless steel cover screws with sealing bushings made of a durable composite material, Integral compression stops maintain optimal gasket compression INLINE Hinged-Door Enclosures:, 180-degree door opening, Removable Type 316 stainless steel hinge pins, Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double seal INLINE Window-Door Enclosures:, 3/16-in. (4.8-mm) clear polycarbonate window is mounted flush with cover surface, 180-degree door opening, Removable Type 316 stainless steel hinge pins, Standard self-grounding, slotted, quarter-turn Type 316 stainless steel latch system with double seal