Hoffman (nVent) LHC233116 Type 4 Enclosure, Steel, Hinged Cover, Grey | Graybar Store
     
Hoffman (nVent) - Type 4 Enclosure, Steel, Hinged Cover, Grey - LHC233116
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Hinged Cover, Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LHC233116
    SKU: 25152866
    $183.12
    Checking Pricing
         
    Color:Light Grey
    Depth:12.2 in.
    Height:6.1 in.
    Width:9.06 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LHC233116
    • Color Light Grey
    • Type INLINE#153; Landscape, Type 4 and 12
    • UNSPSC 39121303
    • Brand INLINE™
    • Depth 12.2 in.
    • Height 6.1 in.
    • Materials Steel
    • Width 9.06 in.
    • SKU Spec Sheet
      LHC233116 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Inst. Box,Type 4, Hinged Cover, Bulletin A54 (INLINE Instrumentation Enclosures), Size/Dims: 230x310x155mm, Material/Finish: Steel/LtGray
    When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic INLINE#153; Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility. Metric dimensions, 16 gauge steel, Seams continuously welded and ground smooth, External formed body flange channels away liquids, Large perimeter body opening, External welded-on mounting brackets for easy installation, Seamless foam-in-place gasket, Bonding provision on cover and door, Hardware kit includes panel mounting screws and grounding hardware, Removable hinged door, Self-grounding, slotted quarter-turn latches, Door opens 180 degrees, Window door models include flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window