Hubbell Lighting LHA4-454-NU-4EPU High Bay, Fluorescent, 120/277V, High Bay Mount, 4 Lamp, T5HO, Narrow | Graybar Store
     
Hubbell Lighting - High Bay, Fluorescent, 120/277V, High Bay Mount, 4 Lamp, T5HO, Narrow - LHA4-454-NU-4EPU
+ / - Hover over image to Zoom
Other Views

    High Bay, Fluorescent, 120/277V, High Bay Mount, 4 Lamp, T5HO, Narrow

    Manufacturer: Hubbell Lighting
    Manufacturer #: LHA4-454-NU-4EPU
    SKU: 25495369
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Mount Type:High Bay
    Additional Features:Compact, open body linear high bay offers energy efficient Performance
    No. of Lamps:4
    Fluorescent Lamp Type:T5HO
    Light Distribution:Narrow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # LHA4-454-NU-4EPU
    • Additional Features Compact, open body linear high bay offers energy efficient Performance
    • Fluorescent Lamp Type T5HO
    • Lamp Type Fluorescent
    • Light Distribution Narrow
    • Mount Type High Bay
    • No. of Lamps 4
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    High Bay, Fluorescent, 120/277 V, Compact, open body linear high bay offers energy efficient Performance, 4, T5HO, Narrow